Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink Drain, Pop Up, Round, Black

  • Mfr # 08-0323

  • Zoro # G614869397


product price: $12.89
/ea

Key Features

Drain Material
ABS
Overall Height
9 in
Overall Diameter
2 in
For Use With
Kitchen or Lavatory Sink
Connection Thread Type
MPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-0323
Zoro #
G614869397
UPC #
026607025505
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
9 in
Overall Diameter
2 in
Nominal Pipe Size
1 in
Pipe Outside Diameter
2 1/8 in
Thread Size
1-1/2" X 18
Pipe Inside Diameter
2 in
Body Height
8 1/4 in

Details

Drain Material
ABS
Item
Sink Drain
For Use With
Kitchen or Lavatory Sink
Connection Thread Type
MPT
Strainer Material
ABS Plastic
Includes Overflow
No
Includes Strainer
No
Includes Grate
No
Outlet Connection Type
Gasket
Color
Black
Grate Material
ABS
Drain Stopper Type
Pop Up
Ligature Resistant
No
Product Type
Sink Drain
Gasket Material
Rubber
Shape
Round
Compatible Sink Material
Stainless Steel

Description

Sink Drain, Inlet Connection Type Not Applicable, ADA Compliant Not Applicable, Thread Size 1-1/2 In. X 18, Grate Finish Not Applicable, Outlet Location Not Applicable, Resistance Properties Not Applicable, Product Type Sink Drain, Includes Strainer No, Includes Grate No, Pipe Inside Diameter 2 in, Pipe Outside Diameter 2 1/8 in, Standards Not Applicable, Strainer Type Flat Strainer, Shape Round, Body Height 8 1/4 in, Body Diameter Not Applicable, Connection Thread Type MPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.