Zoro Homepage

Sink Drain, Pop Up, Round, Nickel

  • Mfr # 08-0318

  • Zoro # G814869289


product price: $12.49
/ea

Key Features

Overall Diameter
2 in
Overall Height
9 in
For Use With
Kitchen or Lavatory Sink
Drain Material
ABS
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-0318
Zoro #
G814869289
UPC #
026607027127
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
2 in
Overall Height
9 in
Pipe Inside Diameter
2 in
Nominal Pipe Size
1 in
Thread Size
1-1/2" X 18
Pipe Outside Diameter
2 1/8 in
Body Height
8 1/4 in

Details

Item
Sink Drain
For Use With
Kitchen or Lavatory Sink
Drain Material
ABS
Shape
Round
Grate Material
ABS
Outlet Connection Type
Gasket
Includes Overflow
No
Product Type
Sink Drain
Connection Thread Type
MPT
Ligature Resistant
No
Color
Nickel
Drain Stopper Type
Pop Up
Includes Strainer
No
Includes Grate
No
Strainer Material
ABS Plastic
Gasket Material
Rubber
Compatible Sink Material
Stainless Steel

Description

Sink Drain, Inlet Connection Type Not Applicable, ADA Compliant Not Applicable, Thread Size 1-1/2 In. X 18, Grate Finish Not Applicable, Outlet Location Not Applicable, Resistance Properties Not Applicable, Product Type Sink Drain, Includes Strainer No, Includes Grate No, Pipe Inside Diameter 2 in, Pipe Outside Diameter 2 1/8 in, Standards Not Applicable, Strainer Type Flat Strainer, Shape Round, Body Height 8 1/4 in, Body Diameter Not Applicable, Connection Thread Type MPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.