Zoro Homepage

Sink Strainer Assembly, SS, Brass

  • Mfr # 59-2035

  • Zoro # G0070220


product price: $11.65
/ea

Key Features

Pipe Dia. - Drains
1 1/2 in
Shape - Drains
Round
Material of Construction - Drains
Brass, Stainless Steel
Color - Drains
Chrome
Length - Drains
3 1/2 in to 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-2035
Zoro #
G0070220
UPC #
026607540626
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
1 1/2 in
Length - Drains
3 1/2 in to 4 in
Pipe Outside Diameter
1 1/2 in
Overall Diameter
3 1/2 in

Details

Item
Drain Assembly
Shape - Drains
Round
Material of Construction - Drains
Brass, Stainless Steel
Color - Drains
Chrome
Connection - Drains
Threaded
For Use With
Kitchen Sinks
Includes
Locknut
Drain Material
Brass, Stainless Steel
Includes Strainer
Yes
Basin Finish
Chrome
Product Type
Drain Assembly
Connection Type
Threaded
Color
Silver
Strainer Material
Stainless Steel

Description

Drain Assembly, Product Type Drain Assembly, Includes Strainer Yes, Pipe Outside Diameter 1 1/2 in, Strainer Material Stainless Steel, Basin Finish Chrome, Color Silver, Connection Type Threaded, Drain Material Brass, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.