Sleeve, Moen Legend and Chateau Stop Tube
Mfr # 31-0161
Zoro # G7611773
product price: $6.25
/eaKey Features
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Moen
Material
Brass
Finish
Chrome
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-0161
Zoro #
G7611773
UPC #
026607031636
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
2 in
Overall Length
2 in
Details
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Moen
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
CSA, IAPMO, NSF 61
For Use With
Moen Legend and Chateau Stop Tube
Item
Sleeve
Body Material
Brass
Product Type
Sleeve
Compatible Brand
Moen
Compatible Faucet Component
Faucet
Description
Sleeve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.