Zoro Homepage

Solid Post Strainer, Metal, 2in. L, 22 ga.

  • Mfr # 59-2020

  • Zoro # G7534405


product price: $5.59
/ea

Key Features

Shape - Drains
Round
Color - Drains
Chrome
Length - Drains
2 in
Length (In.)
2
Color/Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-2020
Zoro #
G7534405
UPC #
026607004203
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
2 in
Length (In.)
2
Overall Diameter
3 in
Overall Height
2 in

Details

Item
Strainer
Shape - Drains
Round
Color - Drains
Chrome
Color/Finish
Chrome
Connection
Push In
Gauge - Drains
22
Gauge
22 ga
For Use With
Most Kitchen Sinks
Type
Kitchen
Material of Construction
Metal
Finish
Chrome
Material
Stainless Steel
For Use with Drain Type
Sink Drain
Drain Style
Round
ADA Compliant
No
Color
Silver
Grate Surface Type
Round Holes
Product Type
Strainer
Shape
Round
Installation Type
Push & Twist

Description

Strainer, Product Type Strainer, Overall Diameter 3 in, Material Stainless Steel, Finish Chrome, Installation Type Push and Twist, Color Silver, Grate Surface Type Round Holes, Shape Round, Load Capacity Not Applicable, ADA Compliant Not ADA Compliant, Overall Height 2 in, For Use with Drain Type Sink Drain, Drain Style Round, Compatible with Manufacturer Model Number Various, Standards Not Applicable, Compatible with Brand Universal, Gauge 22 ga, Outlet Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.