Splash Guard Kit, Disposer, Rubber
Mfr # 59-1460
Zoro # G2736343
product price: $6.35
/eaKey Features
Material
Rubber
Material of Construction
Rubber
Includes
Diaphragm, Guard, Plug
Special Information
3-1/2 in W x 1-3/4 in H
Type
Disposer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59-1460
Zoro #
G2736343
UPC #
026607032428
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1/2 in
Overall Height
1 3/4 in
Overall Diameter
3 1/2 in
Details
Material
Rubber
Material of Construction
Rubber
Includes
Diaphragm, Guard, Plug
Item
Splash Guard Kit
Special Information
3-1/2 in W x 1-3/4 in H
Type
Disposer
Color/Finish
Black
Color
Black
Product Seriesl
No Series
Product Type
Splash Guard Kit
Description
Splash Guard Kit, Overall Length 1/2 in, Product Type Splash Guard Kit, Includes Diaphragm, Guard, Plug, Overall Height 1 3/4 in, Material Rubber, Color Black, Overall Diameter 3 1/2 in, Product Seriesl No Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.