Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Head, Most Kitchen Hose Assemblies

  • Mfr # 88-422

  • Zoro # G7599453


product price: $6.95
/ea

Key Features

Material
Plastic
Connection
1/2" NPSM
Finish
Chrome
Material of Construction
Plastic
For Use With Mfr. Model Number
Mfr. No. 88-422-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88-422
Zoro #
G7599453
UPC #
026607037263
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
3/8"

Details

Material
Plastic
Connection
1/2" NPSM
Finish
Chrome
Material of Construction
Plastic
For Use With Mfr. Model Number
Mfr. No. 88-422-4
For Use With
Most Kitchen Hose Assemblies
Item
Spray Head
Sub-Category
Nozzles, Spouts and Sprayers
Standards
IAPMO, CSA, NSF 61
Fits Brand
Most Brands
Connection Type
IPS
Application
Commercial
Compatible Manufacturer Part Number
Mfr. No. 88-422-4
For Location
Kitchen
Product Type
Kitchen Sprayer
Compatible Brand
Kissler

Description

Kitchen Sprayer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.