Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem, Ceramic Cartridge, American Standard

  • Mfr # AB11-4307

  • Zoro # G6221871


product price: $21.39
/ea

Key Features

Sub-Category
Stems and Cartridges
Fits Brand
American Standard
Material
Brass
Finish
Brass
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB11-4307
Zoro #
G6221871
UPC #
026607081273
Country of Origin
Taiwan, Province of China

Dimensions

Size
2-1/8 in x 1 in

Details

Sub-Category
Stems and Cartridges
Fits Brand
American Standard
Material
Brass
Finish
Brass
Material of Construction
Brass
Standards
AB1953
Includes
(1) Cartridge
For Use With
American Standard
Item
Cartridge
Green Environmental Attribute
Does Not Contain PVC
Compliance
AB1953
ADA Compliant
No
Series
Amarilis
Type
Ceramic Stem
Product Type
Cartridge
Cartridge Type
Ceramic Disc
Compatible Series
American Standard AB1953
Turn Direction
Right Hand
Compatible Brand
American Standard
For Water Temperature
Hot/Cold

Description

Cartridge, Fits Brand American Standard, Finish Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.