Zoro Homepage

Stem, Cold, Compression, For American Std

  • Mfr # AB11-4300C

  • Zoro # G6135001


product price: $7.39
/ea

Key Features

Sub-Category
Stems and Cartridges
Fits Brand
American Standard
Material
Brass
Finish
Rough Brass
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB11-4300C
Zoro #
G6135001
UPC #
026607353356
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-3/4 in x 1 in
Length (In.)
1 3/4 in
Overall Height
1 3/4 in
Overall Length
1 3/4 in

Details

Sub-Category
Stems and Cartridges
Fits Brand
American Standard
Material
Brass
Finish
Rough Brass
Material of Construction
Brass
Standards
AB1953
Includes
Stem
For Use With
American Standard Cadet Series Faucets
Item
Stem
Green Environmental Attribute
Does Not Contain PVC
Handle Type
1/4 Turn
Green Certification or Other Recognition
UL Environment Claims Validated
Use With Water Temp.
Cold
Series
Cadet
ADA Compliant
No
Compliance
AB1953
Type
Cartridge
Product Type
Stem
Part Type
Cold Cartridges
Compatible Brand
American Standard
Compatible Series
American Standard AB1953
For Water Temperature
Cold
Cartridge Type
Compression
Turn Direction
Left Hand

Description

Stem, Fits Brand American Standard, Finish Rough Brass, Use With Water Temp. Cold

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.