Stopper, Lavatory, Plastic, 3-7/8in. L
Mfr # 58-1145
Zoro # G7519687
product price: $2.29
/eaKey Features
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
Includes
Gasket
For Use With
Harcraft Lavatory Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-1145
Zoro #
G7519687
UPC #
026607006290
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
3 7/8 in
Pipe Dia. - Drains
1 1/4 in
Overall Diameter
1 1/4 in
Fits Maximum Drain Size
1 1/4 in
Details
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
Includes
Gasket
For Use With
Harcraft Lavatory Faucets
Item
Drain Stopper
Type
Lavatory
Color/Finish
Chrome Head
Material of Construction - Drains
Plastic
Color - Drains
Chrome
Application
Sink
Color
Silver
Product Type
Drain Stopper
Drain Stopper Type
Pop Up
Description
Drain Stopper, Includes Gasket, Material Plastic, Color Silver, Product Type Drain Stopper, Overall Diameter 1 1/4 in, Finish Plastic, Application Sink, Drain Stopper Type Pop Up, Fits Maximum Drain Size 1 1/4 in, Fits Minimum Drain Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.