Tank Flapper, Silicone, Universal Fit
Mfr # 57-0106
Zoro # G7576344
product price: $3.79
/eaKey Features
Fits Brand
Universal Fit
For Use With
Universal Fit
Green Certification or Other Recognition
UL Environment Claims Validated
Color/Finish
Blue
Green Environmental Attribute
Does Not Contain PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57-0106
Zoro #
G7576344
UPC #
026607812143
Country of Origin
Taiwan, Province of China
Dimensions
Size
2-2-3/4 in
Manufacturers Warranty Length
60 days
Details
Item
Flapper
Fits Brand
Universal Fit
For Use With
Universal Fit
Green Certification or Other Recognition
UL Environment Claims Validated
Color/Finish
Blue
Green Environmental Attribute
Does Not Contain PVC
Includes
Flapper, Chain
Material
Silicone
Color
Blue
Material of Construction
Silicone
Type
Toilet Flapper
Product Type
Flapper
Compatible Brand
Universal
Compatible SubBrand
Gravity Tanks
Compatible Manufacturer Part Number
Universal
Compatible Product Type
Toilets
Compatible Series
Universal
Description
Flapper, Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.