Zoro Homepage

Tank Lever, Plastic, Chrome

  • Mfr # 60-7242

  • Zoro # G5282042


product price: $5.25
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Most Toilet Tanks
Material
Arm: Plastic
Color/Finish
Polished Chrome
Size
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-7242
Zoro #
G5282042
UPC #
026607015346
Country of Origin
Taiwan, Province of China

Dimensions

Size
7"
Manufacturers Warranty Length
60 Days

Details

Item
Trip Lever
Fits Brand
Universal Fit
For Use With
Most Toilet Tanks
Material
Arm: Plastic
Color/Finish
Polished Chrome
Includes
Arm
Type
Handle
Finish
Polished Chrome
Material of Construction
Arm: Plastic
Product Type
Trip Lever
Compatible Series
Universal
Compatible Manufacturer Part Number
47242-0020A
Compatible Product Type
Toilets
Compatible SubBrand
Gravity Tanks
Compatible Brand
Universal

Description

Trip Lever, For Use With Most Toilet Tanks, Fits Brand Most Toilet Tanks, Material Plastic, Color/Finish Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.