Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tank Lever, Toilets, Brass, 9"

  • Mfr # 60-1012

  • Zoro # G0378729


product price: $22.59
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Tank Toilets
Fixture Type
Toilets
Size
9"
Material
Arm: Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1012
Zoro #
G0378729
UPC #
026607816769
Country of Origin
Taiwan, Province of China

Dimensions

Size
9"

Details

Item
Trip Lever
Fits Brand
Universal Fit
For Use With
Tank Toilets
Fixture Type
Toilets
Material
Arm: Brass
Includes
Arm
Color/Finish
Polished Chrome
Type
Handle
Finish
Polished Chrome
Material of Construction
Arm: Brass
Product Type
Trip Lever
Compatible Brand
Universal
Compatible SubBrand
Gravity Tanks
Compatible Series
Universal
Compatible Product Type
Toilets
Compatible Manufacturer Part Number
universal fit

Description

Fixture Type Toilets, Tank Lever, For Use With Tank Toilets, Material Brass, Size 9 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.