Tank to Bowl Kit, Brass and Rubber, Eljer
Mfr # 68-7702
Zoro # G4195581
product price: $7.49
/eaKey Features
Fits Brand
Eljer
For Use With
Eljer
Includes
(1) Tank Gasket, (2) 5/16 x 3" Brass Bolts, (4) Rubber Washers, (4) Metal Washers, (4) Open End Nuts
Material
Brass and Rubber
Type
Tank to Bowl Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68-7702
Zoro #
G4195581
UPC #
026607005835
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
12 Months
Details
Item
Tank to Bowl Kit
Fits Brand
Eljer
For Use With
Eljer
Includes
(1) Tank Gasket, (2) 5/16 x 3" Brass Bolts, (4) Rubber Washers, (4) Metal Washers, (4) Open End Nuts
Material
Brass and Rubber
Type
Tank to Bowl Kit
Material of Construction
Brass and Rubber
Product Type
Tank to Bowl Kit
Compatible SubBrand
Gravity Tanks
Compatible Manufacturer Part Number
Eljer
Compatible Series
Eljer
Compatible Brand
Eljer
Compatible Product Type
Toilets
Description
Tank to Bowl Kit, For Use With Eljer, Fits Brand Eljer, Material Brass and Rubber, Includes (1) Tank Gasket,(2) 5/16 x 3 In. Brass Bolts,(4) Rubber Washers, (4) Metal Washers, (4) Open End Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.