Zoro Homepage

Tank to Bowl Kit, Brass/Rubber

  • Mfr # 68-7060

  • Zoro # G4114354


product price: $15.19
/ea

Key Features

Fits Brand
American Standard
For Use With
American Standard
Includes
(1) Tank Gasket, (3) 5/16 x 3" Brass Bolts, (6) Rubber Washers, (6) Metal Washers, (6) Open End Nuts, (1) Leather Washer, (1) Plastic Nut, (1) A.S. Gasket
Material
Brass and Rubber
Size
3-1/2" OD, 2-1/8" ID, 1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-7060
Zoro #
G4114354
UPC #
026607014394
Country of Origin
Taiwan, Province of China

Dimensions

Size
3-1/2" OD, 2-1/8" ID, 1-1/8"
Manufacturers Warranty Length
12 Months

Details

Item
Tank to Bowl Kit
Fits Brand
American Standard
For Use With
American Standard
Includes
(1) Tank Gasket, (3) 5/16 x 3" Brass Bolts, (6) Rubber Washers, (6) Metal Washers, (6) Open End Nuts, (1) Leather Washer, (1) Plastic Nut, (1) A.S. Gasket
Material
Brass and Rubber
Type
Tank to Bowl Kit
Material of Construction
Brass and Rubber
Product Type
Tank to Bowl Kit
Compatible Product Type
Toilets
Compatible Brand
American Standard
Compatible Manufacturer Part Number
American Standard
Compatible SubBrand
Gravity Tanks
Compatible Series
American Standard

Description

Tank to Bowl Kit, For Use With American Standard, Fits Brand American Standard, Material Brass and Rubber, Includes (1) Tank Gasket,(3) 5/16 x 3 In. Brass Bolts,(6) Rubber Washers, (6) Metal Washers, (6) Open End Nuts, (1) Leather Washer,(1) Plastic Nut, (1) A.S. Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.