Toilet Spud, 1-1/2", Brass, Brass
Mfr # 57-0520
Zoro # G5282033
product price: $15.45
/eaKey Features
Fits Brand
Universal Fit
For Use With
Toilets
Material
Brass
Size
1-1/2"
Color/Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57-0520
Zoro #
G5282033
UPC #
026607062036
Country of Origin
China
Dimensions
Size
1-1/2"
Manufacturers Warranty Length
60 Days
Details
Item
Spud
Fits Brand
Universal Fit
For Use With
Toilets
Material
Brass
Color/Finish
Brass
Includes
Spud Washer
Material of Construction
Brass
Finish
Brass
Type
Closet Spud
Product Type
Spud
Compatible Series
Universal
Compatible Brand
Universal
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets
Compatible Manufacturer Part Number
Universal
Description
Toilet Spud, For Use With Most Toilets, Fits Brand Most Toilets, Material Brass, Size 1-1/2 In., Color/Finish Brass, Includes Spud Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.