Zoro Homepage

Toilet Spud, 1-1/4", Brass, Brass

  • Mfr # 57-0515

  • Zoro # G5287082


product price: $18.59
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Toilets
Color/Finish
Brass
Size
1-1/4"
Includes
Spud Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-0515
Zoro #
G5287082
UPC #
026607062029
Country of Origin
China

Dimensions

Size
1-1/4"
Manufacturers Warranty Length
60 Days

Details

Item
Spud
Fits Brand
Universal Fit
For Use With
Toilets
Color/Finish
Brass
Includes
Spud Washer
Material
Brass
Type
Closet Spud
Material of Construction
Brass
Finish
Brass
Product Type
Spud
Compatible Series
Universal
Compatible SubBrand
Flush Valves
Compatible Brand
Universal
Compatible Manufacturer Part Number
Universal
Compatible Product Type
Toilets

Description

Toilet Spud, For Use With Most Toilets, Fits Brand Most Toilets, Material Brass, Size 1-1/4 In., Color/Finish Brass, Includes Spud Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.