Toilet Stabilizing Shims, PK8
Mfr # 757-5105
Zoro # G2247481
product price: $3.65
/pk 8, $0.46/eaKey Features
Fits Brand
Universal Fit
Material
Nylon
Material of Construction
Nylon
Includes
Toilet Shims (8-Pack)
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
757-5105
Zoro #
G2247481
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 in
Details
Fits Brand
Universal Fit
Material
Nylon
Material of Construction
Nylon
Includes
Toilet Shims (8-Pack)
Item
Toilet Shims
Color
White
Compatible Series
Universal
Compatible Brand
Universal
Compatible Product Type
Toilets
Compatible SubBrand
Most Toilets
Product Type
Toilet Shims
Description
Toilet Shims, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.