Toilet Tank Handle for Toto
Mfr # 60-1631
Zoro # G1932347
product price: $8.55
/eaSold in multiples of 12 for $102.60
Key Features
Fits Brand
Toto
Material
Arm: Brass
Includes
Arm
Size
9"
Color/Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-1631
Zoro #
G1932347
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
9"
Details
Item
Trip Lever
Fits Brand
Toto
Material
Arm: Brass
Includes
Arm
Color/Finish
Polished Chrome
Material of Construction
Arm: Brass
Finish
Polished Chrome
Type
Handle
Product Type
Trip Lever
Compatible Product Type
Toilets
Compatible Brand
Toto
Compatible Series
Toto
Compatible SubBrand
Gravity Tanks
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.