Zoro Homepage

Tub and Shower Knob Handle Kit, For Moen

  • Mfr # 46-3104

  • Zoro # G2035555


product price: $5.49
/ea

Key Features

Includes
Knob, Insert And Screw
Features
Make Your Old Faucet Look New
ADA Compliant
Not ADA Compliant
Height
1-5/16"
Width
1-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-3104
Zoro #
G2035555
UPC #
026607531044
Country of Origin
Taiwan, Province of China

Dimensions

Height
1-5/16"
Width
1-9/16"
Manufacturers Warranty Length
1 yr

Details

Includes
Knob, Insert And Screw
Item
Single Lever
Features
Make Your Old Faucet Look New
ADA Compliant
Not ADA Compliant
Tub and Shower Category
Shower Handles
Material of Construction
Acrylic
Type
1 Lever
For Use With
Legend and Moentrol Bathtub and Shower Faucets
Material
Acrylic
Ligature Resistant
No
Color
Transparent
Handle Material
Plastic
ADA Compliance
No
Includes Stem
Stem Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Check Stop
Check Stop Not Included
Includes Cartridge
Cartridge Not Included
Trim Finish
Unfinished
Includes Drain Stopper
Drain Stopper Not Included
Includes Valve
Valve Not Included
Compatible Mfr. Model Number
92-5259, 72-0232
Replacement Cartridge Mfr. Model Number
2FGR4
Includes Handle
Handle Included
Includes Trim Plate
Trim Plate Not Included
Product Type
Tub and Shower Handle
Compatible Product Type
Legend and Moentrol Bathtub and Shower Faucets
Compatible Manufacturer Part Number
72-0232, 92-5259
Compatible Series
Legendand
Replacement Manufacturer Cartridge Part Number
2FGR4
Ligature-Resistant
Not Ligature-Resistant

Description

Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Knob, For Use With Legend and Moentrol Bathtub and Shower Faucets, Handle Material Plastic, Ligature Resistant No, Number of Handles 1, Moen, Not Applicable, Spout Reach Not Applicable, Trim Finish Unfinished, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Not Applicable, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.