Zoro Homepage

Tub and Shower, Plug And Shoe, Chrome

  • Mfr # 58-7144

  • Zoro # G7462831


product price: $19.15
/ea

Key Features

Includes
Stopper and Gasket
Finish
Chrome
Height
1-3/16"
Length (In.)
1 3/16 in
Type
Tub and Shower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-7144
Zoro #
G7462831
UPC #
026607032367
Country of Origin
Taiwan, Province of China

Dimensions

Height
1-3/16"
Length (In.)
1 3/16 in
Pipe Dia. - Drains
1 5/8 in
Fits Maximum Drain Size
1 5/8 in
Overall Diameter
1 5/8 in

Details

Includes
Stopper and Gasket
Item
Plug And Shoe
Finish
Chrome
Type
Tub and Shower
Material of Construction - Drains
Brass
Color/Finish
Chrome
Gauge
22
Color - Drains
Chrome
Material of Construction
Brass
For Use With
Price Pfister Tub and Shower Drains
Material
Brass
Application
Tub
Color
Silver
Product Type
Drain Stopper
Drain Stopper Type
Lift and Turn

Description

Drain Stopper, Includes Gasket, Material Brass, Color Silver, Product Type Drain Stopper, Overall Diameter 1 5/8 in, Finish Plastic, Application Tub, Drain Stopper Type Lift and Turn, Fits Maximum Drain Size 1 5/8 in, Fits Minimum Drain Size 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.