Tub and Shower, Stopper, Chrome
Mfr # 58-7156
Zoro # G7622587
product price: $14.75
/eaKey Features
Includes
Stopper and Gasket
Finish
Chrome
For Use With
Sterling Tub Shoe Drains
Color - Drains
Chrome
Material of Construction - Drains
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-7156
Zoro #
G7622587
UPC #
026607777015
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
2 in
Overall Diameter
2 in
Details
Includes
Stopper and Gasket
Item
Stopper
Finish
Chrome
For Use With
Sterling Tub Shoe Drains
Color - Drains
Chrome
Material of Construction - Drains
Brass
Gauge
22
Type
Tub and Shower
Material of Construction
Brass
Color/Finish
Chrome
Material
Brass
Application
Tub
Color
Silver
Product Type
Drain Stopper
Drain Stopper Type
Pop Up
Description
Drain Stopper, Includes Gasket, Material Brass, Color Silver, Product Type Drain Stopper, Overall Diameter 2 in, Finish Brass, Application Tub, Drain Stopper Type Pop Up, Fits Maximum Drain Size 1 1/4 in, Fits Minimum Drain Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.