Zoro Homepage

Tub Spout, Chrome

  • Mfr # 82-0020

  • Zoro # G0070196


product price: $10.99
/ea

Key Features

Tub Spout Connection Type
Slip-Fit
Material
Die Cast Steel
Spout Reach
5 1/4 in
Finish
Chrome
Type
Tub and Shower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-0020
Zoro #
G0070196
UPC #
026607297612
Country of Origin
Taiwan, Province of China

Dimensions

Size
5 1/4 in
Manufacturers Warranty Length
1 yr
Tub Spout Connection Size
1/2 in, 3/4 in

Details

Tub Spout Connection Type
Slip-Fit
Material
Die Cast Steel
Spout Reach
5 1/4 in
Finish
Chrome
Type
Tub and Shower
For Use With
Universal Fit
Item
Tub Spout, No Diverter
Tub and Shower Category
Tub Spouts
Includes
Tub Spout
Material of Construction
Die Cast Steel
Sub-Category
Faucet Spouts
Includes Handle
Handle Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Valve
Valve Not Included
CEC Compliant
Non CEC Compliant
Includes Stem
Stem Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Plaster Guard
No
Includes Check Stop
Check Stop Not Included
Includes Cartridge
Cartridge Not Included
Ligature Resistant
No
Includes Trim Plate
Trim Plate Not Included
Features
Easy To Install
Tub Spout Material
Die Cast Steel
Trim Finish
Chrome
Product Type
Tub Spout No Diverter
Compatible Series
Universal
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Universal Fit

Description

Tub Spout, No Diverter, Faucet Handle Type Not Applicable, For Use With Universal Fit, For Use with Series Not Specified, Ligature Resistant No, Number of Handles Not Applicable, Kissler, NPT, Spout Reach 5 1/4 in, Trim Finish Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Slip-Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.