Zoro Homepage

Two-Handle Cartridge, Fits Delta

  • Mfr # PB1745

  • Zoro # G0505154


product price: $3.15
/ea

Key Features

Sub-Category
Stems and Cartridges
Fits Brand
Delta
Material
Plastic
Material of Construction
Plastic
Includes
(1) Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1745
Zoro #
G0505154
UPC #
026607026434
Country of Origin
Taiwan, Province of China

Details

Sub-Category
Stems and Cartridges
Fits Brand
Delta
Material
Plastic
Material of Construction
Plastic
Includes
(1) Cartridge
For Use With
Mfr. No. 2502 and 2529HDF
For Use With Mfr. Model Number
2502, 2529HDF
Item
Cartridge
Type
2 Handle
Product Type
Cartridge
Turn Direction
Single Handle
For Water Temperature
Hot/Cold
Compatible Brand
Delta
Compatible Manufacturer Part Number
2502, 2529HDF
Compatible Series
Delta-Delex Stainless Steel Bottom
Open Method
Manual
Close Method
Manual

Description

Cartridge, Fits Brand Delta, For Use With Mfr. Model Number 2502, 2529HDF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.