Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

wall, Shower Head, Chrome Plated, Wall

  • Mfr # 776-0080

  • Zoro # G4564847


product price: $19.19
/ea

Key Features

Width
6"
Finish
Chrome Plated
Flow Rate (GPM)
2.5
Includes
Showerhead
Shower Head Type
Wall Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776-0080
Zoro #
G4564847
UPC #
026607513439
Country of Origin
Taiwan, Province of China

Dimensions

Width
6"
Depth
1"
Manufacturers Warranty Length
1 yr
Face Dia.
6"
Connection Size
1/2 in
Fixed Showerhead Thickness
1 in
Fixed Showerhead Width
6 in
Handheld Showerhead Width
6 in

Details

Item
Shower Head
Finish
Chrome Plated
Flow Rate (GPM)
2.5
Includes
Showerhead
Shower Head Type
Wall Mounted
Connection
1/2"
Primary Material
Plastic
Features
6'' Surface
Material of Construction
Plastic
Connection (In.)
1/2 IPS
ADA Compliant
No
Ligature Resistant
No
Connection Type
IPS
Flow Rate
2.5 gpm
Type
Wall
Standards
UL Listed, IAPMO
Showerhead Type
Wall Mounted
Trim Finish
Chrome
Showerhead Spray Pattern
Rain
Showerhead Material
Plastic
Includes Handle
Handle Not Included
Showerhead Shape
Flat Circle
Fixed Showerhead Flow Rate
2.2 gpm
Includes Trim Plate
Trim Plate Not Included
Showerhead Function
Single
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Valve
Valve Not Included
Includes Tub Spout
Tub Spout Not Included
Face Shape
Circle
ADA Compliance
No
CEC Compliant
CEC Compliant
Series
Rainflurry
Mounting Type
Wall
Handheld Showerhead Flow Rate
1.8 gpm
Ligature-Resistant
Not Ligature-Resistant
Faucet Body Material
Plastic
Showerhead Face Color
Chrome

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, IPS, Circle, Plastic, Fixed Showerhead Flow Rate 2.2 gpm, Fixed Showerhead Thickness 1 in, Fixed Showerhead Width 6 in, Handheld Showerhead Flow Rate 1.8 gpm, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width 6 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Kissler, Rainflurry, 1/2 in IPS, Showerhead Function Single, Plastic, Showerhead Shape Flat Circle

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.