Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

wall, Shower Head, Chrome, Wall

  • Mfr # 76-0015

  • Zoro # G6125777


product price: $6.79
/ea

Key Features

Material
Brass
Width
3"
Height
4"
Finish
Chrome
Flow Rate (GPM)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-0015
Zoro #
G6125777
UPC #
026607804025
Country of Origin
Taiwan, Province of China

Dimensions

Width
3"
Height
4"
Depth
3"
Manufacturers Warranty Length
1 yr
Face Dia.
2"
Connection Size
1/2 in
Fixed Showerhead Width
2 in
Fixed Showerhead Thickness
3 in
Handheld Showerhead Width
2 in

Details

Item
Shower Head
Material
Brass
Finish
Chrome
Flow Rate (GPM)
2.5
Includes
Showerhead
Flow Rate
2.5 gpm
Ligature Resistant
No
Shower Head Type
Wall Mounted
Standards
UL Listed, NSF61, IAPMO
Material of Construction
Plastic
Connection
1/2"
Type
Wall
ADA Compliant
Not ADA Compliant
Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Connection Type
NPT
ADA Compliance
No
CEC Compliant
CEC Compliant
Mounting Type
Wall
Showerhead Type
Wall Mounted
Showerhead Function
Single
Showerhead Material
Plastic
Includes Handle
Handle Not Included
Face Shape
Circle
Includes Tub Spout
Tub Spout Not Included
Includes Trim Plate
Trim Plate Not Included
Showerhead Shape
Bulb
Includes Valve
Valve Not Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Fixed Showerhead Flow Rate
2 gpm
Showerhead Spray Pattern
Regular
Trim Finish
Chrome
Includes Fixed Showerhead
Fixed Showerhead Included
Series
Rainflurry
Faucet Body Material
Plastic
Ligature-Resistant
Not Ligature-Resistant
Handheld Showerhead Flow Rate
2 gpm
Showerhead Face Color
Chrome

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPT, Circle, Plastic, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 in, Fixed Showerhead Width 2 in, Handheld Showerhead Flow Rate 2 gpm, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width 2 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Kissler, Rainflurry, 1/2 in, Showerhead Function Single, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular

Restrictions

This item has been restricted from sale in the following states: CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.