Shop KIT KAT
See all product information
Create Account
Candy, PK 36
- Mfr # 24600
- Zoro # G800918274
product price:Â
$
136.99
/pk of 36, $3.81/ea
Free Shipping & Returns
Key Features
Features
Contains Dairy, Contains Nuts
Standards
Contains Nuts; Kosher Certified
Weight
3.8 lbs
Capacity
1.5 oz
Flavor
Milk Chocolate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24600
- Zoro #
- G800918274
- UPC #
- -
- Country of Origin
- United States
Details
- Features
- Contains Dairy, Contains Nuts
- Standards
- Contains Nuts; Kosher Certified
- Weight
- 3.8 lbs
- Capacity
- 1.5 oz
- Flavor
- Milk Chocolate
- Item
- Candy Bars
- Packing Type
- Bar
Description
Candy, Product Type Candy, Flavor Milk Chocolate, Items per Pack 36, Pack Size 54 oz, Item Height 2 1/2 in, Item Size 1.5 oz, Item Width 8 1/2 in, Item Length 3 1/4 in, Package Type Bar, Package Quantity 36
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.