
Snack Size, Crisp Wafers in Milk Chocolate, 20.1 oz Bag
Mfr # 246-00011
Zoro # G115511009
product price: $15.92
/eaKey Features
Flavor
Milk Chocolate
Contains Soy
Yes
Sugar Free
No
Contains Eggs
No
Contains Dairy
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
246-00011
Zoro #
G115511009
UPC #
34000076666
Country of Origin
United States
Details
Flavor
Milk Chocolate
Contains Soy
Yes
Sugar Free
No
Contains Eggs
No
Contains Dairy
Yes
Non-GMO
No
Food Type
Candy Bars
Contains Fish
No
Kosher
Yes
Packaging Type
Bag
Contains Wheat
Yes
Item
Candy
Contains Nuts
Yes
Contains Sesame
No
Standards
Kosher Certified
Gluten Free
No
Contains Crustacean/Shellfish
No
Description
Indulge your sweet tooth with these mini candy bars. The crunchy wafer texture mixed with the creamy milk chocolate combine for delicious flavor, while the miniature size makes them perfect for snacking, adding to lunches or stocking up the office candy supply. Individually packaged, offering convenient distribution and preventing them from getting melted together.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.