Zoro Homepage

Crane Scale, 8 x 7.62 in. - 600 lbs

  • Mfr # KI608768

  • Zoro # G315963462


product price: $1,231.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KI608768
Zoro #
G315963462
UPC #
723902479605
Country of Origin
China

Description

is an industry leader in the manufacturing of industrial material handling equipment. We stand behind our products and undersatnd the customer requirements and find the best solution for their application. We deliver value to our customers by engineering new designs and products which increase productivity improve workplace ergonomics and decrease worker injury. Accuracy quality durability and affordability are key attributes of the Crane Scale. Our digital hanging scale offers fast and reliable weighing in a compact and durable housing. Designed to withstand the most aggressive and heavy duty industrial lifting applications. Features: hook and shackle automatic shutoff and convertible gross/ net weight display. Other capacities remote double side display low temp and high temp available. Specifications - Size: 8 x 7.62 in. - Capacity: 600 lbs - Dimensions: 14 H x 7.625 W x 8 L - Weight: 21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.