Zoro Homepage

Roller, Pasta (Attachment)

  • Mfr # KSMPSA

  • Zoro # G202228421


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Features
Removable
Width
3.8 in
Height
2.2 in
Color
Stainless Steel
Includes
(1) Cleaning brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSMPSA
Zoro #
G202228421
UPC #
-
Country of Origin
Italy

Dimensions

Width
3.8 in
Height
2.2 in
Depth (In.)
9.7 in

Details

Item
Mixer Attachment
Features
Removable
Color
Stainless Steel
Includes
(1) Cleaning brush
Material
Stainless Steel

Description

Pasta Roller;Depth: 3-13/16", 97 Mm;Height: 2-1/4", 57 Mm;Includes: Brush;Instructions Included: Yes;Material(S): Steel;Note: 8 Settings Control Thickness;Plating: Chrome-Plated, Nickel-Plated;Type: Rolls Dough Into 6" Sheets;;Weight: 2.76 Lb;Width: 9-1/2", 242 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.