Clubhouse Striped 24" x 18" x 24"

  • Mfr # KWCLUB

  • Zoro # G3932514


product price: $119.95
/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
18 in
Height
24 in
Material
PVC
Features
Lightweight; Can be Used either as Housing for the Litter Pan, or as a Cozy Bedroom; Signature Striped Water-Resistant Canvas; Side PVC Window; Open-Ends and a Zipper Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWCLUB
Zoro #
G3932514
UPC #
838009000055
Country of Origin
China

Dimensions

Length
24 in
Width
18 in
Height
24 in

Details

Item
Clubhouse Striped 24x18x24"
Material
PVC
Features
Lightweight; Can be Used either as Housing for the Litter Pan, or as a Cozy Bedroom; Signature Striped Water-Resistant Canvas; Side PVC Window; Open-Ends and a Zipper Side
Assembly Required
Yes

Description

Clubhouse Striped 24x18x24 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.