Zoro Homepage

Lab Marker, Combo Tip, Black

  • Mfr # 145150

  • Zoro # G604968765


product price: $35.79
/ea

Key Features

Width
7 in
Height
0.5 in
Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145150
Zoro #
G604968765
UPC #
-
Country of Origin
Japan

Dimensions

Width
7 in
Height
0.5 in
Length
0.5 in

Description

This unique Laboratory Marker Pen is ideal for marking and identifying a wide variety of items. Features a dual tip design with a 0.7 mm micro-fine tip and 1.2 mm fine tip. Marks on any surface including glass, plastic, metal and paper. After drying (20 - 30 seconds) markings become waterproof and highly resistant to solvents and alcohols. Markings remain legible at low temperature storage down to -70°C.
Ideal for cryogenic use down to -70°CSolvent and alcohol resistantConvenient dual tips0.7 mm micro-fine tip1.2 mm fine tipShipping Weight: 0.0201 lbs
Shipping Dimensions: 7.00 x 0.50 x 0.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.