Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mount Quick Aqueous Mounting Media, 30ml

  • Mfr # 195705

  • Zoro # G204971790


product price: $59.99
/ea

Key Features

Length
1.5 in
Height
5.5 in
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195705
Zoro #
G204971790
UPC #
-
Country of Origin
Japan

Dimensions

Length
1.5 in
Height
5.5 in
Width
4.5 in

Description

Use Mount-Quick to preserve and protect laboratory specimens. Simple to use - apply thin coating to microscope slide and place coverslip over specimen. Mount-quick dries quickly and is ready for screening in minutes. Final preparation remains stable for a long period of time. Mount-Quick flows easily and eliminates trapping of air bubbles. Packaged in a convenient dispenser tube containing 30ml of media. Tube eliminates unnecessary transferring of media, only amount required is used. Mount-Quick can be removed with xylene if desired. Mount-Quick Aqueous is a water-based mounting medium for use with liparoid/lipid sections, immunohistochemically stained sections and AEC method sections.
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 4.50 x 5.50 x 1.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.