Zoro Homepage

Slide Holders, 5/pk, 5PK

  • Mfr # 195900

  • Zoro # G904971793


product price: $190.99
/pk 5, $38.20/ea
Free Shipping & Returns

Key Features

Length
1 in
Height
8 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195900
Zoro #
G904971793
UPC #
-
Country of Origin
Japan

Dimensions

Length
1 in
Height
8 in
Width
7 in

Description

This slide holder allows efficient processing and handling of glass slides. The entire immunostaining procedure can be completed on the slide holder. Group ten holders together to handle up to 50 slides conveniently. Holder snaps apart easily to accept slide and closes firmly for secure handling. Constructed of chemical resistant polypropylene. Withstands repeated autoclaving. Supplied five per package.
Dimensions (ID): 100 mm x 200 mm x 70 mm HShipping Weight: 2.2 lbs
Shipping Dimensions: 7.00 x 8.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.