Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRL-2700-Pro 27" Mounting Roll Laminator

  • Mfr # BRL-2700-PRO

  • Zoro # G414851158


product price: $1,875.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
3/16" Mounting Capacity
Voltage
120 Volt/60 Htz
Width
35.75 in
For Use With
RL-18-03-250-1-G; RL-18-15-500-1-G; RL-25-03-250-1-G; RL-25-15-500-1-G; RL-27-03-250-1-G; RL-27-15-500-1-G; RL-12-15-500-1-G; RL-12-03-250-1-G; RLP-12-03-250-1-G; RLP-18-03-250-1-G; RLP-25-03-250-1-G; RLP-27-03-250-1-G
Length
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRL-2700-PRO
Zoro #
G414851158
UPC #
811304015290
Country of Origin
United States

Dimensions

Width
35.75 in
Length
18.5 in
Thickness
1.5 mil - 3 mil
Depth
11.38 in

Details

Includes
3/16" Mounting Capacity
Voltage
120 Volt/60 Htz
For Use With
RL-18-03-250-1-G; RL-18-15-500-1-G; RL-25-03-250-1-G; RL-25-15-500-1-G; RL-27-03-250-1-G; RL-27-15-500-1-G; RL-12-15-500-1-G; RL-12-03-250-1-G; RLP-12-03-250-1-G; RLP-18-03-250-1-G; RLP-25-03-250-1-G; RLP-27-03-250-1-G
Features
Safety Shield, Auto Shutoff
Color
Black
Temperature Control
Variable
Material
Plastic, Metal
Display Type
LED
Warm Up Time
12 Minutes
Application
Laminating
Heater Type
Incoloy
Speed Range
3 ft/ min
Heating Method
Heated Rollers

Description

The BRL-2700-Pro is a MADE-IN-THE-USA easy-to-operate 27" heated roller roll laminator specifically engineered to meet the laminating needs of schools, businesses, and other organizations searching for an economical and versatile laminating solution. The BRL-2700-HR is designed to meet the needs and budgets of all potential users. The basic functionality and mechanics are the same for all versions, with additional features added to each incremental model. The series comes standard with an Auto Shut Off feature designed to protect the rollers from overheating and excess wear. We offer fixed or variable speed versions, the BRL-2700-HR is fixed speed. We also offer machines with or without horizontal end trimmers, the BRL-2700-HR does not come with an end trimmer. The BRL-2700-HR is capable of laminating films from 1.5 to 5 mil in thickness & has 3/16" mounting capability.


  • • Auto Shutoff
  • • Reverse Functionaility
  • • Safety Shield
  • • 2" Diameter Silicone Heated Rollers
  • • Key Pad Control
  • • 3/16" Mounting Capacity
  • • Self Adjusting Roller Gap
  • • Ships Via UPS/FedEx
  • • Made In USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.