Zoro Homepage

iBind A12 Plastic Comb Manual Binding Machine

  • Mfr # A12

  • Zoro # G414851608


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Bind Capacity
Max. Paper Size: Letter
Punch Capacity
12 Sheets
Features
Compact Stylish Design
Color
Black
For Use With
Compatiable with SircleBind Comb Sizes: 5/16"; 7/16"; 1/2"; 9/16"; 3/4"; 7/8"; 1"; 1-1/4"; 1-1/2"; 1-3/4"; 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12
Zoro #
G414851608
UPC #
850062832022
Country of Origin
China

Dimensions

Width
13.78 in
Length
10.83 in
Depth
5.91 in

Details

Bind Capacity
Max. Paper Size: Letter
Punch Capacity
12 Sheets
Features
Compact Stylish Design
Color
Black
For Use With
Compatiable with SircleBind Comb Sizes: 5/16"; 7/16"; 1/2"; 9/16"; 3/4"; 7/8"; 1"; 1-1/4"; 1-1/2"; 1-3/4"; 2"
Includes
Depth Guide; Margin Guide
Paper Load
Horizontal
Application
Plastic Comb Binding Documents
Binding Capacity
2" (450 Sheets)
Punch Control
Handle
Material
Plastic, Metal

Description

The A12 Binding Machine is simple to use, combined punch and bind machine for general office use. Produces fast and easy plastic comb binding documents. The A12 features an easy action punching, combined with a unique & stylish design. Ideal for use in schools, colleges and universities, and businesses to bind essays, reports, coursework, and more.


  • • Integrated Comb Spreader/Closer
  • • Waste Tray
  • • Easy Action Punch System (12 Sheets Max)
  • • 1 Year Warranty
  • • Margin Guide
  • • Depth Guide
  • • Punch Depth: 5/64 in (2mm); 13/64 in (5 mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.