
iBind A8 Plastic Comb Manual Binding Machine
Mfr # A8
Zoro # G614851606
product price: $40.19
/eaKey Features
Bind Capacity
Max. Paper Size: Letter
Punch Capacity
8 Sheets
Includes
Depth Guide; Margin Guide
For Use With
Compatiable with SircleBind Comb Sizes: 5/16"; 7/16"; 1/2"; 9/16"
Features
Compact Stylish Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8
Zoro #
G614851606
UPC #
850062832015
Country of Origin
China
Dimensions
Depth
3.54 in
Length
7.68 in
Width
13.78 in
Details
Bind Capacity
Max. Paper Size: Letter
Punch Capacity
8 Sheets
Includes
Depth Guide; Margin Guide
For Use With
Compatiable with SircleBind Comb Sizes: 5/16"; 7/16"; 1/2"; 9/16"
Features
Compact Stylish Design
Color
Black
Punch Control
Handle
Material
Plastic, Metal
Binding Capacity
5/8" (125 Sheets)
Paper Load
Horizontal
Application
Plastic Comb Binding Documents
Description
The A8 Binding Machine is simple to use, combined punch and bind machine for general office use.Produces fast and easy plastic comb binding documents. The very small A8 features an easy action punching, combined with a unique & stylish design. Ideal for use in schools, colleges and universities, and businesses to bind essays, reports, coursework, and more.
- • Integrated Comb Spreader/Closer
- • Waste Tray
- • Easy Action Punch System (8 Sheets Max)
- • 1 Year Warranty
- • Margin Guide
- • Depth Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.