
iBind S8 Coil Manual Binding Machine
Mfr # S8
Zoro # G714851605
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Bind Capacity
Max. Paper Size: Open Throat w/ Alignment Tool
Punch Capacity
20 Sheets
Features
Eletric Coil Inserter
Includes
Depth Guide; Margin Guide
Color
Black/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S8
Zoro #
G714851605
UPC #
850062832053
Country of Origin
United States
Dimensions
Depth
7 in
Width
14 in
Length
14.5 in
Details
Bind Capacity
Max. Paper Size: Open Throat w/ Alignment Tool
Punch Capacity
20 Sheets
Features
Eletric Coil Inserter
Includes
Depth Guide; Margin Guide
Color
Black/Silver
For Use With
Compatiable with SircleBind Coil Sizes: 6mm; 8mm; 10mm; 12mm; 14mm; 16mm; 18mm; 20mm; 22mm; 25mm; 30mm; 35mm; 40mm; 50mm
Binding Capacity
2" (450 Sheets)
Paper Load
Horizontal
Application
Plastic Coil Binding Documents
Punching Style
Coil
Material
Plastic, Metal
Punch Control
Handle
Description
The iBind S8 Coil Manual Binding Machine is a versatile and user-friendly tool for creating professional-looking coil-bound documents. This machine is designed for small to medium-sized binding projects and is perfect for use in offices, schools, and home offices. It features a manual punching mechanism that allows you to punch holes in your documents quickly and effortlessly. The machine can punch up to 8 sheets of paper at a time, making it ideal for binding presentations, reports, manuals, and more.
- • Electric Coil Inserter
- • Modern Look
- • Easy Action Punch System (20 Sheets Max)
- • 1 Year Warranty
- • Margin Guide
- • Depth Guide
- • Punch Depth: 5/64 in (2mm); 5/32 in (4mm); 15/64 in (6mm)
- • Punching Style: Coil
- • Max Paper Size: Open Throat w/ Alignment Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.