
iBind U15 Plastic Comb Manual Binding Machine
Mfr # U15
Zoro # G914851610
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Bind Capacity
Max. Paper Size: Legal
Punch Capacity
15 Sheets
Color
Black/Beige
Includes
Depth Guide; Margin Guide
Features
Disengageable Dies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U15
Zoro #
G914851610
UPC #
850062832039
Country of Origin
China
Dimensions
Width
16.9 in
Depth
6.3 in
Length
9.45 in
Details
Bind Capacity
Max. Paper Size: Legal
Punch Capacity
15 Sheets
Color
Black/Beige
Includes
Depth Guide; Margin Guide
Features
Disengageable Dies
For Use With
Compatiable with SircleBind Comb Sizes: 5/16"; 7/16"; 1/2"; 9/16"; 3/4"; 7/8"; 1"; 1-1/4"; 1-1/2"; 1-3/4"; 2"
Punch Control
Handle
Application
Plastic Comb Binding Documents
Punching Style
Comb
Binding Capacity
2" (450 Sheets)
Material
Plastic, Metal
Paper Load
Horizontal
Description
The U15 Binding Machine is very easy to use. It is equipped with disengageable pins so no holes will run off the edge of your paper. The U15 has a foam handle making it convenient to carry and punch holes. Ideal for use in schools, colleges and universities, and businesses to bind essays, reports, coursework, and more.
- • Integrated Comb Spreader/Closer
- • Waste Tray
- • Easy Action Punch System (15 Sheets Max)
- • 1 Year Warranty
- • Margin Guide
- • Depth Guide
- • Punch Depth: 5/64 in (2mm); 7/64 in (3mm); 5/32 in (4mm); 13/64 in (5 mm)
- • Foam Handle
- • Disengageable Pins
- • Max Paper Size: Legal Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.