Zoro Homepage

iBind U25 Plastic Comb Manual Binding Machine

  • Mfr # U25

  • Zoro # G514851607


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Bind Capacity
Max. Paper Size: Legal
Punch Capacity
25 Sheets
Color
Black/Beige
Includes
Depth Guide; Margin Guide
For Use With
Compatiable with SircleBind Comb Sizes: 5/16"; 7/16"; 1/2"; 9/16"; 3/4"; 7/8"; 1"; 1-1/4"; 1-1/2"; 1-3/4"; 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U25
Zoro #
G514851607
UPC #
850062832046
Country of Origin
China

Dimensions

Depth
6.5 in
Width
19.29 in
Length
16.34 in

Details

Bind Capacity
Max. Paper Size: Legal
Punch Capacity
25 Sheets
Color
Black/Beige
Includes
Depth Guide; Margin Guide
For Use With
Compatiable with SircleBind Comb Sizes: 5/16"; 7/16"; 1/2"; 9/16"; 3/4"; 7/8"; 1"; 1-1/4"; 1-1/2"; 1-3/4"; 2"
Features
Disengageable Dies
Punch Control
Handle
Material
Plastic, Metal
Punching Style
Comb
Binding Capacity
2" (450 Sheets)
Application
Plastic Comb Binding Documents
Paper Load
Horizontal

Description

The U25 Binding Machine is very easy to use. It is equipped with disengageable pins so no holes will run off the edge of your paper. The U25 has a foam handle making it convenient to carry and punch holes. Ideal for use in schools, colleges and universities, and businesses to bind essays, reports, coursework, and more.


  • • Integrated Comb Spreader/Closer
  • • Waste Tray
  • • Easy Action Punch System (25 Sheets Max)
  • • 1 Year Warranty
  • • Margin Guide
  • • Depth Guide
  • • Punch Depth: 15/64-5/16 in (6-8 mm); 25/64-31/64 in(10-12 mm); 9/16-3/4 in(14-19 mm); 55/64 in and over(22 mm)
  • • Foam Handle
  • • Disengageable Pins
  • • Max Paper Size: Legal Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.