Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SircleLam LA-5500 5.5" Pouch Laminator

  • Mfr # LA-5500

  • Zoro # G314851128


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Includes
Production Level Quality
Voltage
115 Volts
Thickness
3 Mil - 10 Mil
For Use With
Laminator Works with All Laminating Pouches Smaller Than 5" in Width
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-5500
Zoro #
G314851128
UPC #
811304011339
Country of Origin
United States

Dimensions

Width
8 in
Thickness
3 Mil - 10 Mil
Length
7 in
Depth
4-5/8 in

Details

Includes
Production Level Quality
Voltage
115 Volts
For Use With
Laminator Works with All Laminating Pouches Smaller Than 5" in Width
Speed Control
33" Per Minute
Features
Variable Dial Temperature Control
Application
Laminating Machine
Ready Indicator
Included
Material
Plastic, Metal
Color
Black

Description

The LA-5500 Heavy-Duty 4-7/16 inch professional photo laminator is perfect for any office, business or commercial use. The advanced solid-state, hot rollers design, heats and compresses the lamination simultaneously, thereby preventing almost all surface bubbles from forming.


  • • Ready/Run Switch
  • • Light Weight Design
  • • 10 Mil Max Thickness
  • • 4 Rollers
  • • 5 Year Warranty
  • • Made in The USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.