Zoro Homepage

Cable Tie, 12 in L, Stainless Steel, 48 PK

  • Mfr # KLA-CON-ZIP-STE-1200x48

  • Zoro # G705349685


product price: $32.35
/pk 48, $0.67/ea

Key Features

Nominal Length
12 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLA-CON-ZIP-STE-1200x48
Zoro #
G705349685
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Length
12 in

Details

Item
Cable Tie
Material
Stainless Steel

Description

These super-strong stainless steel cable ties are great for heavy duty jobs. Made of high strength, nonflammable, noncorrosive 304 stainless steel, these cable ties handle jobs standard cable ties can’t. The steel cable ties are rated for up to 115 lbs. and have fully rounded edges with smooth surfaces to protect cables.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.