Shop KLASS TOOLS
See all product information
Create Account
Cable Tie, 4 in L, White, Nylon, 100 PK
- Mfr # KLA-CON-ZIP-WHI-0403x100
- Zoro # G105349681
product price:Â
$
5.19
/pk of 100, $0.05/ea
Sold in multiples of 2Â pks for
$10.38
Key Features
Nominal Length
4 in
Width
3 mm
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KLA-CON-ZIP-WHI-0403x100
- Zoro #
- G105349681
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Length
- 4 in
- Width
- 3 mm
Details
- Item
- Cable Tie
- Color
- White
- Material
- Nylon
Description
Organize wires, cables, ropes and eliminate tangles or tripping hazards with these cable ties. The cable ties are made of tough nylon and certified to current fire standards. Use to tie cables, pipes, hoses, in the garden, while camping, and other Hundreds of use!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.