Cable Tie, 7 in L, Red, Nylon, 40 PK
- Mfr # KLA-CON-ZIP-VEL-0700x40
- Zoro # G505349656
product price:Â
$
24.25
/pk of 40, $0.61/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
7 in
Color
Red
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KLA-CON-ZIP-VEL-0700x40
- Zoro #
- G505349656
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Length
- 7 in
Details
- Item
- Cable Tie
- Cable Tie Style
- Hook and Loop
- Color
- Red
- Material
- Nylon
Description
These reusable cable ties are great for organizing cables, audio systems, personal electronics and more. Convenient hook-and-loop closure makes it easy to add or remove a device from the bundle. These cable ties are made of soft nylon and are easily mountable to baseboards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.