Zoro Homepage

Cable Tie, 8 in L, Purple, Nylon, 1000 PK

  • Mfr # KLA-CON-ZIP-PUR-0803x1000

  • Zoro # G905349720


product price: $66.49
/pk 1000, $0.07/ea

Key Features

Nominal Length
8 in
Width
3 mm
Color
Purple
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLA-CON-ZIP-PUR-0803x1000
Zoro #
G905349720
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Length
8 in
Width
3 mm

Details

Item
Cable Tie
Color
Purple
Material
Nylon

Description

Organize wires, cables, ropes and eliminate tangles or tripping hazards with these cable ties. The cable ties are made of tough nylon and certified to current fire standards. Use to tie cables, pipes, hoses, in the garden, while camping, and other Hundreds of use!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.