16'' Wht Center Vented Aluminum Soffit
- Mfr # 48350-AJ20
- Zoro # G221882871
product price:Â
$
73.49
/ea
Sold in multiples of 12 for
$881.88
Key Features
Thickness
0.019 in
Material
Aluminum
Type
Center Vent
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48350-AJ20
- Zoro #
- G221882871
- UPC #
- 642325079639
- Country of Origin
- United States
Dimensions
- Thickness
- 0.019 in
Details
- Material
- Aluminum
- Type
- Center Vent
- Color
- White
Description
Painted aluminum soffit protects the wood structure of the roof overhang and porch ceiling from damage due to excess moisture exposure. It by far outperforms traditional wood soffit and is superior in performance to vinyl. It is available in solid or vented panel configurations. Vented soffit allows air to circulate through the attic for reduced heat build-up and provides for evaporation of unwanted moisture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.