Zoro Homepage

Disposable Arm Sleeves with Elastic Ends, 18-in Clear, 100PK

  • Mfr # BLKC-MSPE-DSL-CL

  • Zoro # G408669738


product price: $7.45
/pk 100, $0.07/ea
Sold in multiples of 5 for $37.25

Key Features

Material
High Density Polyethylene
Size
18 Inch
Cuff Style
Angle cut
Type
Food-Grade, General Purpose
Features
Ambidextrous design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLKC-MSPE-DSL-CL
Zoro #
G408669738
UPC #
810025608002
Country of Origin
China

Dimensions

Size
18 Inch

Details

Color
Clear
Material
High Density Polyethylene
Cuff Style
Angle cut
Type
Food-Grade, General Purpose
Features
Ambidextrous design
Application
Food Handling, Industrial Kitchen, Beauty and Salon, Cleaning, Painting

Description

These Kleen Chef Disposable Arm Sleeves with Elastic Ends are made of 18-inch Clear polyethylene, a type of plastic. They are designed to provide protection for arms and clothing against various risks and threats, such as water, dirt, debris, allergens, and poisonous plants. The elastic ends ensure a comfortable fit that secures the sleeves to the wrist and mid upper arm. These sleeves can be worn alone or in combination with other protective clothing.The sleeves are ambidextrous, meaning they can be worn from either end, facing either direction without any confusion or possibility of having put them on wrong. They are fast and easy to put on or take off, and are disposable for quick and convenient disposal after use.These disposable sleeves are suitable for a wide range of tasks and projects, including dishwashing, yard work, and protection for arms when dealing with skin irritants or poisonous plants. They are one size fits most, and can be comfortably worn by both men and women.

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.