Zoro Homepage

Disposable Gloves, High Density Polyethylene, OneSize, 50 PK, Clear

  • Mfr # BL-HDPEG-03

  • Zoro # G608669743


product price: $0.62
/pk 50, $0.01/ea
Sold in multiples of 200 for $124.00

Key Features

Size
OneSize
Color
Clear
Material
High Density Polyethylene
Features
Ambidextrous design
Application
Food Handling, Industrial Kitchen, Beauty and Salon, Cleaning, Painting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-HDPEG-03
Zoro #
G608669743
UPC #
811437006644
Country of Origin
China

Dimensions

Size
OneSize
Length
11.5 in

Details

Item
Disposable Gloves
Color
Clear
Material
High Density Polyethylene
Features
Ambidextrous design
Application
Food Handling, Industrial Kitchen, Beauty and Salon, Cleaning, Painting
Disposable Glove Grade
Food
Texture
Smooth

Description

KLEEN CHEF High-Density Polyethylene Food Handling Disposable Gloves, 0.65g, One Size, 50/PolybagDESIGNED FOR COMFORT: HDPE material for more durability & better comfort, easy to wear & removeBUILT FOR CLEANLINESS & PROTECTION: 0.65g, 11.5-inch Extra-long for additional protection and coverage. One-time use makes for an easy and quick clean up.USE AT HOME OR AT WORK. Ideal for use in industrial kitchens, salons, food handling, cleaning, painting, and more!KLEEN CHEF Long, angle cut cuff HDPE gloves are a customized solution to reduce risks of food contamination and provide extra-protection to your hands while performing different tasks. These gloves are widely used in the food industry and are also designed for use in other fields like maintenance, cleaning, painting, safety, etc. Featuring along-cuff, the gloves act as a shield to your hands, protecting it from contact with oils, toxic chemicals, corrosives, stains, germs and more. These gloves are without doubt a protective and appropriate alternative that meet all your specific-task related requirements. Smooth finish, single use and ambidextrous to fit either hand with an extra-long angle cut cuff for additional protection made from HDPE material for more durability and better comfort approved for food handling complies with FDA protocols. Food preparation, industrial cleaning, dying hair in the salon or at home, crafting, or painting the house - no matter the job, your hands will be clean and have you covered with KLEEN CHEF Disposable Gloves.

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.