Zoro Homepage

Disposable Gloves, High Density Polyethylene, OneSize, 50 PK, Clear

  • Mfr # BL-KCFS-MS-PESL-CLDG-01

  • Zoro # G8588287


product price: $16.65
/pk 50, $0.33/ea

Key Features

Size
OneSize
Color
Clear
Material
High Density Polyethylene
Length
35.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-KCFS-MS-PESL-CLDG-01
Zoro #
G8588287
UPC #
811437026767
Country of Origin
China

Dimensions

Size
OneSize
Length
35.5 in

Details

Item
Disposable Gloves
Color
Clear
Material
High Density Polyethylene

Description

KLEEN CHEF Shoulder Length High-Density Polyethylene Disposable Food Handling Gloves,50 PCS Per Box
DESIGNED FOR COMFORT: HDPE material for more durability & better comfort. Easy to wear and remove. Clear, 35.5" extra long
BUILT FOR CLEANLINESS & PROTECTION: 35.5” Extra-long for additional protection and coverage. One-time use makes for an easy and quick clean up.
USE AT HOME OR AT WORK. Ideal for use in industrial kitchens, salons, food handling, cleaning, painting, and more!
KLEEN CHEF Shoulder length HDPE gloves are a customized solution to reduce risks of food contamination and provide extra-protection to your hands while performing different tasks. These gloves are widely used in the food industry and are also designed for use in other fields like maintenance, cleaning, painting, safety, etc. Featuring a long-cuff, the gloves act as a shield to your hands, protecting it from contact with oils, toxic chemicals, corrosives, stains, germs and more. These gloves are without doubt a protective and appropriate alternative that meet all your specific-task related requirements. Smooth finish, single use and ambidextrous to fit either hand with an extra-long angle cut cuff for additional protection made from HDPE material for more durability and better comfort approved for food handling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.