
Disposable Gloves, High Density Polyethylene, Powder-Free, S, 525 PK, Clear
Mfr # BL-KCFS-ES-HDPE-CLDG-01-S
Zoro # G408669745
product price:Â $5.55
/pk 525, $0.01/ea
Sold in multiples of 12 for $66.60
Key Features
Material
High Density Polyethylene
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL-KCFS-ES-HDPE-CLDG-01-S
Zoro #
G408669745
UPC #
810025607951
Country of Origin
China
Dimensions
Size
S
Length
11.5 in
Details
Item
Disposable Gloves
Material
High Density Polyethylene
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Application
Food Handling, Industrial Kitchen, Beauty and Salon, Cleaning, Painting
Disposable Glove Grade
Food
Features
Ambidextrous design
Texture
Smooth
Description
KLEEN CHEF High-Density Polyethylene Food Handling Disposable Gloves, 0.65g, 11.02-inch, 525/BoxDESIGNED FOR COMFORT: HDPE material for more durability & better comfort, easy to wear & removeBUILT FOR CLEANLINESS & PROTECTION: 0.65g, 11.5-inch Extra-long for additional protection and coverage. One-time use makes for an easy and quick clean up.USE AT HOME OR AT WORK. Ideal for use in industrial kitchens, salons, food handling, cleaning, painting, and more!KLEEN CHEF Long, angle cut cuff HDPE gloves are a customized solution to reduce risks of food contamination and provide extra-protection to your hands while performing different tasks. These gloves are widely used in the food industry and are also designed for use in other fields like maintenance, cleaning, painting, safety, etc. Featuring along-cuff, the gloves act as a shield to your hands, protecting it from contact with oils, toxic chemicals, corrosives, stains, germs and more. These gloves are without doubt a protective and appropriate alternative that meet all your specific-task related requirements. Smooth finish, single use and ambidextrous to fit either hand with an extra-long angle cut cuff for additional protection made from HDPE material for more durability and better comfort approved for food handling complies with FDA protocols. Food preparation, industrial cleaning, dying hair in the salon or at home, crafting, or painting the house - no matter the job, your hands will be clean and have you covered with KLEEN CHEF Disposable Gloves.
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.